Abbotsford
ham1413lrs

HAMMOND MANUFACTURING 1413LRS 12 oz. 1413 Series Touch-Up Spray Paint, ANSI 61 Gray

Inventory
Unavailable for order
Manufacturer:HAMMOND
Manufacturer #:1413LRS
Documents Documents

Description

Touch-up spray paint. For use in matching standard hammond colours. Provided in 12 oz spray cans.

Specifications

Brand Name Hammond Manufacturing Sub Brand 1413 Series
Item Name Spray Paint Type Touch-Up
Container Size 12 oz Form Aerosol
Color Gray Series 1413
Container Type Aerosol Can Chemical Composition 45% 1,1,1,2 - Tetrafluoroethane, 28 - 29% 2-Propanone, 2 - 3% 1-Methoxy-2-Propanol Acetate, 2-Heptanone, Isobutyl Acetate, Ethyl Alcohol, 1 - 2% Ethyl Acetate, 6 - 8% Toluene, 0 - 4% Titanium Dioxide, 1 - 3% Xylene, 0 - 1% 2-Propanol
VOC Content 153 g/l pH Range 7
Odor/Scent Ethereal Specific Gravity 0.85
Flash Point -18 °C Application Method Spray
Standards RoHS, REACH Compliant Application For Field Touch-Up of Cut Edges and Scratches and in Matching Standard Hammond Colors
UPC 623980777009

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok