Abbotsford
mmmbtape

3M CANADA 1/2 inch 3M Binding/Attachment Tape

Price $37.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:B-TAPE

Description

The 3Mâ„¢ Fibreglass Cloth Tape B-Tape is a heater cable binding tape that withstands up to 150 Degrees Celsius, (300 degrees Fahrenheit). The 3Mâ„¢ Fibreglass Cloth Tape B-Tape is designed for circumferential banding cable to piping every 30 cm (12 inches) or as required by code or specification. This tape is 13 mm (1/2 in) wide and 55 m (180 yds) long.

Specifications

Brand Name 3M Item Name Cloth Tape
Length 60 yd Width 1/2 in
Backing Material Fiberglass Cloth Temperature Rating 150 °C
For Use With Circumferential Banding Cable to Piping Every 30 cm (12 in) or as Required by Code or Specification Packaging Quantity 12/Case
UPC 051141053844

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok