Abbotsford
wrmdst2

WIREMOLD DST2 600V 2 inch x 17YD Double Sided Tape, White

Price $39.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:DST2
Documents Documents

Description

Double sided tape for long term installation.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Double Sided Tape Type Raceway
Length 17 yd Width 2 in
Color White Voltage Rating 600 V
For Use With 1200/1400/1600 Series Raceway Standards RoHS Compliant
Application For Commercial, Office, Residential UPC 786776060744

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok