3M CANADA 3/4 inch x 66 ft Scotch Vinyl Electrical Tape, Red
Description
Scotch® Vinyl Electrical Tape 35 is a 7 mil (0,178 mm) polyvinyl chloride (PVC) color coding tape. It operates over a wide range of temperatures – up to 105°C; applies smoothly and conforms well above 0°C.
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Vinyl Insulating Tape | Type | Color Coding, Premium Grade |
Width | 3/4 in | Length | 66 ft |
Thickness | 0.177 mm | Backing Material | Vinyl |
Color | Red | Temperature Rating | 0 - 105 °C |
Standards | UL Listed, CSA Certified, VDE 0340-TEIL1 | Application | For High Voltage Applications |
UPC | 054007108108 |
Packages
10 - UNIT - (10) |