3M 165BL4A 3/4 inch x 60 FT Temflex 165 Vinyl Electrical Tape, Blue
Description
The 3M™ Temflex™ Vinyl Electrical Tape 165 is a good quality, multi-purpose vinyl insulating tape. This tape has great resistance to moisture and varying weather conditions.
Specifications
Brand Name | 3M | Sub Brand | Temflex™ |
Item Name | Vinyl Electrical Tape | Type | General Use |
Voltage Rating | 600 V | Width | 3/4 in |
Length | 60 ft | Thickness | 6 mil |
Shelf Life | 5 yr | Backing Material | PVC |
Adhesive Material | Rubber | Color | Blue |
Series/Model | 165 | Dielectric Strength | 1000 V/mil |
Adhesion Strength | 18 oz/in | Temperature Rating | 0 - 90 °C |
For Use With | Rubber and Synthetic Splicing Compounds | Standards | CSA and VDE Certified, UL Listed |
Application | For Insulation | UPC | 076308925697 |
Packages
10 - UNIT - (10) | 100 - UNIT - 100 |