Abbotsford
mmm3534x66red

3M CANADA 3/4 inch x 66 ft Scotch Vinyl Electrical Tape, Red

Price $14.77 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:35-3/4X66RD

Description

Scotch® Vinyl Electrical Tape 35 is a 7 mil (0,178 mm) polyvinyl chloride (PVC) color coding tape. It operates over a wide range of temperatures – up to 105°C; applies smoothly and conforms well above 0°C.

Specifications

Brand Name 3M Sub Brand Scotch®
Item Name Vinyl Insulating Tape Type Color Coding, Premium Grade
Width 3/4 in Length 66 ft
Thickness 0.177 mm Backing Material Vinyl
Color Red Temperature Rating 0 - 105 °C
Standards UL Listed, CSA Certified, VDE 0340-TEIL1 Application For High Voltage Applications
UPC 054007108108

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok