Abbotsford
mmm3534x66yel

3M CANADA 3/4 inch x 66 ft Scotch Vinyl Electrical Tape, Yellow

Price $15.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:35-3/4X66YL

Description

The Scotch® Vinyl Colour Coding Electrical Tape 35 is a 7 mil (0.18 mm) thick, premium-grade, colour coding electrical tape. This flame-retardant tape is suitable for use in phase identification, colour coding of motor leads and piping systems, and for marking safety areas. This tape is 600V-rated and withstands a temperature range of 32°F to 221°F (0°C to 105°C).

Specifications

Brand Name 3M Sub Brand Scotch®
Item Name Vinyl Insulating Tape Type Color Coding, Premium Grade
Width 3/4 in Length 66 ft
Thickness 0.177 mm Backing Material Vinyl
Color Yellow Temperature Rating 0 - 105 °C
Standards UL Listed, CSA Certified, VDE 0340-TEIL1 Application For High Voltage Applications
UPC 054007108443

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok