Abbotsford
mmm88112x36yd

3M CANADA 1 1/2 inch X 36yd Scotch Professional Grade Vinyl Electrical Tape Super 88

Price $70.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:SUPER88-1-1/2X36

Description

Scotch® Super 88 Professional Grade Vinyl Electrical Tape offers great mechanical and abrasion resistance. It is a premium grade, 8.5 mil thick tape that offers a quick build-up. For professional use, this tape combines the flexibility of a polyvinyl chloride (PVC) backing with excellent electrical insulating properties to provide primary electrical insulation for splices up to 600V and protective jacketing.

Specifications

Brand Name 3M Sub Brand Scotch®
Item Name Vinyl Insulating Tape Type Premium Grade
Width 1-1/2 in Length 36 yd
Thickness 8.5 mil Backing Material Vinyl
Color Black Dielectric Strength 1150 V
UV Protection Yes Temperature Rating -18 to 105 °C
Standards UL Listed File E129200, CSA C22.2 No. 197-M1983, File LR48769, ASTM D3005 Type 2, VDE 0340 TEIL 3-1, SS 404-09-75 UPC 054007103493

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok