3M CANADA 1-1/2 inch x 66 ft 3M Tape Economy Vinyl, Black
Description
3Mâ„¢ Temflexâ„¢ general use vinyl electrical tape is used for insulating, jacketing and harnessing; indoor or temporary applications.
Specifications
Brand Name | 3M | Sub Brand | Temflex™ |
Item Name | Insulating Electrical Tape | Width | 38.1 mm |
Length | 66 ft | Thickness | 0.177 mm |
Backing Material | PVC | Color | Black |
Temperature Rating | 0 - 80 °C | UPC | 051141044842 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |