Abbotsford
panst1407560bk

PANDUIT ST14-075-60BK 0.75" x 60' x .007” StrongHold General Purpose PVC Electrical Tape, Black

Price $1.38 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:ST14-075-60BK
Documents Documents

Description

StrongHold ST14-075-60BK General Purpose PVC Electrical Tape has non-corrosive and pressure-sensitive adhesive, which eliminates the need for heat, moisture or other catalysts during application. Its high elongation provides excellent conformability properties and it is .75" x 60' x .007” in size. It is black in color and comes individually cellophane wrapped. Suitable as primary insulation when used for splicing up 600 Volts or 80°C (176°F).

Specifications

Brand Name Panduit Sub Brand StrongHold™
Item Name Electrical Tape Type General Purpose
Voltage Rating 600 V Width 19.05 mm
Length 60 ft Thickness 0.007 in
Backing Material PVC Adhesive Material Rubber
Color Black Dielectric Strength 7000 V
Adhesion Strength 16 oz/in Tensile Strength 23.54 N/cm
Temperature Rating 14 - 176 °F Package Quantity 10/Pack, 100/Carton
Standards UL 510, CSA C 22.2 No.197, RoHS 2002/95/EC Application For Contractor, Electrical Construction, Industrial Construction, Manufacturing, Maintenance and Repair
UPC 613056732650

Packages

1 - UNIT - 1 20 - UNIT - (20)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok