PANDUIT ST35-075-66BU .75" x 66' x .007" StrongHold Professional Grade PVC Electrical Tape (20/Pack), Blue
Description
StrongHold ST35-075-66BU Professional Grade PVC Electrical Tape is a pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures. It has excellent elasticity and insulating properties and it is .75" x 66' x .007" in size. It is blue in color and comes in an individual plastic puck. Suitable as primary insulation when used for splicing up 600 Volts or 80°C (176°F) and can be used as protective jacketing.
Specifications
Brand Name | Panduit | Sub Brand | StrongHold™ |
Item Name | PVC Electrical Tape | Type | Professional Grade |
Voltage Rating | 8000 V | Width | 19 mm |
Length | 66 ft | Thickness | 0.007 in |
Backing Material | Rubber | Color | Blue |
Dielectric Strength | 7.2 kV | Adhesion Strength | 20.1 oz/in |
Temperature Rating | 0 - 221 °F | Package Quantity | 1/Pack |
Standards | EN 60454-3-1, Meets 2000/53/EC and RoHS 2011/65/EU directives, Meets ASTM D-3005, Type 1, Type 11, UL 510 CSA C 22.2 No 197 | Application | For Contractor, Electrical Construction, Industrial Construction, Manufacturing, Maintenance and Repair |
UPC | 613056580343 |
Packages
1 - UNIT - 1 | 20 - UNIT - (20) |