Abbotsford
raygt66

NVENT THERMAL 66ft/Roll GT-66 Glass Tape

Price $20.39 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:C77220-000

Description

The Raychem GT-66 is a 66ft (20m) roll of glass tape for attaching heating cable to pipe. Not for stainless-steel pipes or for installation temperatures below 40°F (4.4°C).

Specifications

Brand Name Raychem Item Name Glass Tape
Length 66 ft Width 12 mm
Thickness 0.007 in Material Fiberglass
Adhesion Strength 35 oz/in Tensile Strength 120 lb
Temperature Rating 130 °C Application For Attaching Heating Cable to Pipe
UPC 715629006158

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok