NVENT THERMAL 180 ft Raychem Aluminum Tape, 20 Rolls/Box
Description
Aluminum tape for attaching heating cables and thermostat sensors to pipes and tanks. Minimum installation temperature: 32°F (0°C).
Specifications
Brand Name | Raychem | Item Name | Tape |
Length | 180 ft | Width | 2-1/2 in |
Thickness | 5 mil | Material | Aluminum Alloy |
Adhesion Strength | 55 oz/in | Tensile Strength | 30 lb |
Temperature Rating | -54 to 149 °C | Standards | UL Class L Flammability Rating |
Application | For Attaching Heating Cables and Thermostat Sensors to Pipes and Tanks | UPC | 715629006141 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |