Abbotsford
mmm2155

3M CANADA 3/4 inch X 22 FT 3M Temflex Rubber Splicing Tap, Black

Price $9.36 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:2155-3/4X22FT

Description

3M™ Temflex™ Rubber Splicing Tape 2155 is a conformable self-fusing rubber electrical insulating tape. It is designed for low voltage electrical insulating and moisture sealing applications. 3M™ Temflex™ Rubber Splicing Tape 2155 is compatible with solid dielectric cable insulations

Specifications

Brand Name 3M Sub Brand Temflex™
Item Name Splicing and Insulating Tape Type Self-Fusing
Width 3/4 in Length 22 ft
Thickness 30 mil Backing Material Rubber
Color Black Tensile Strength 300 lb/in²
Temperature Rating 0 - 80 °C Standards UL File Number E129200
Application For Insulating Wire Splices, Split Bolt Connections and Motor Leads Up to 600 V UPC 051138979058

Packages

10 - UNIT - (10) 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok