mmm130c34x30

3M CANADA 3/4 inch x 30 ft Scotch Linerless Rubber Splicing Tape, Black

In Stock
Price $22.77 / EA
Qty EA
Manufacturer:3M CANADA
Manufacturer #:130c-3/4x30

Description

Scotch® Linerless Rubber Splicing Tape 130C is a highly conformable, linerless, ethylene rubber (EPR), high-voltage insulating tape, formulated to provide excellent thermal dissipation of splice heat.

Specifications

Brand Name 3M Sub Brand Scotch®
Item Name Insulating Tape Type Linerless
Width 3/4 in Length 30 ft
Thickness 30 mil Backing Material Ethylene Propylene Rubber
Color Black Tensile Strength 250 lb/in²
Temperature Rating 0 - 90 °C Standards ASTM D4388 Type 1, 2 and 3 HH-I-3825B
Application For High Voltage Applications UPC 051128572856

Packages

1 - UNIT - 1 8 - UNIT - (8)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok