ABB 5 inch Thomas & Betts Strut Vertical Adjustable Splice Plates , Aluminum
Description
Vertical adjustable plate constructed from aluminum. Hinged vertical plates provide maximum flexibility for changes in elevation. Furnished in pairs with hardware.
Specifications
Brand Name | ABB | Item Name | Splice Plate |
Material | Aluminum | Type | Vertical Adjustable |
Dimensions | 5 in H | Includes | (10) Carriage Bolt, (2) Cap Screw, (12) 3/8 in dia Serrated Flange Nut |
Standards | UL Listed, CSA Certified | Application | For Cable Tray |
UPC | 626490274877 |
Packages
1 - UNIT - 1 |