ABB 6 inch x 6 inch Thomas & Betts End Closure Plate Cable Tray, Aluminum
Description
End plate provides closure for any tray end. Packaged with hardware.
Specifications
Brand Name | ABB | Sub Brand | Electrotray |
Item Name | Closure End Plate | Type | Plates |
Width | 12 in | Height | 6 in |
Material | Aluminum | For Use With | 6 in W Cable Tray |
Includes | 3/8 in dia (4) Bolts, (4) Nuts, (4) Washers | Standards | UL Listed, CSA Certified |
Application | Provides Closure for Any Cable Tray End | UPC | 626490275744 |
Packages
1 - UNIT - 1 |