ABB 6 inch x 3m CABLETRAY Barrier Strip for Cable Tray, Aluminum
Description
Barrier strip for use with cable tray. Provide a method of separating cables in tray and trough systems. Easily installed using supplied hardware.
Specifications
Brand Name | ABB | Item Name | Barrier Strip |
Type | Barriers and Barrier strips | Length | 3000 mm |
Width | 6 in | Material | Aluminum |
Series/Model | U-Profile | Mounting | Screw Mount |
UPC | 626490275713 |
Packages
1 - UNIT - 1 |