ABB 24 inch CABLETRAY Horizontal Tray Ladder, Aluminum
Description
U-style horizontal tee for use with cable tray. Manufactured with 9 inch rung spacing measured at the center line of fitting. A U-shaped extrusion forms the fitting siderail. U-style fittings utilize a 7 inch splice plate and the fittings have tangents at the extremities.
Specifications
Brand Name | ABB | Item Name | Tee |
Material | Aluminum | Type | Ladder, Horizontal, U-Style |
Bend Radius | 24 in | Dimensions | 6 in W x 5 in H |
UPC | 626490666016 |
Packages
1 - UNIT - 1 |