cspauf518lvo9024

ABB 90 Degree 5x18 inch 24 inch Rad CABLETRAY Vertical Outside Tray Ladder, Aluminum

Available for Backorder
Price $288.89 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:auf518lvo9024

Description

Cable tray bend made of aluminium with ladder bottom type, 90° vertical outside bend fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.

Specifications

Brand Name Thomas & Betts Item Name 90° Bend
Bend Radius 24 in Material Aluminum
Type Ladder, Perforated Rung, Vertically Declining Dimensions 18 in W x 5 in H
Standards CSA Certified Application For Cable Tray
UPC 626490687059

Packages

1 - UNIT = (1)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok