cspauf512lvo9024

ABB 5 inch 24 inch Rad Vertical Outside Bend Cable Ladder Tray, Aluminum

Available for Backorder
Price $281.56 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:auf512lvo9024

Description

Cable tray bend made of aluminium with U-style, 90 degree vertical outside bend fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.

Specifications

Brand Name Thomas & Betts Item Name 90° Bend
Bend Radius 24 in Material Aluminum
Type Ladder, Perforated Rung, Vertically Declining Dimensions 12 in W x 5 in H
Standards CSA Certified Application For Cable Tray
UPC 626490680418

Packages

1 - UNIT = (1)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok