cspauf524lhx24

ABB 5 inch 34 inch Rad CABLETRAY Horizontal Cross Tray Ladder, Aluminum

Available for Backorder
Price $682.74 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:auf524lhx24

Description

Horizontal tee cross features U-shaped extrusion forms the fitting siderail. Occupies less space in areas where space is restrained. Splice plate holds components together while hardware is inserted. Lighter fittings are easy to handle. Tangents on fittings. 7 inch Snap-in splice plate.

Specifications

Brand Name Thomas & Betts Item Name Cross
Material Aluminum Type Ladder, Horizontal, U-Style, Low Profile
Dimensions 24 in W x 5 in H UPC 626490692893

Packages

1 - UNIT = (1)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok