Abbotsford
cspauf524lvi9024

ABB 90 Degree 5x24 inch 24 inch Rad CABLETRAY Vertical Inside Tray Ladder, Aluminum

Price $517.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF524LVI9024

Description

Cable tray bend made of aluminium with ladder bottom type, 90° vertical inside bend fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.

Specifications

Brand Name ABB Item Name 90° Bend
Bend Radius 24 in Material Aluminum
Type Ladder, Perforated Rung, Vertically Rising Dimensions 24 in W x 5 in H
Standards CSA Certified Application For Cable Tray
UPC 626490693258

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok