ABB 90 Degree 5 inch 24 inch Rad CABLETRAY Vertical Outside Tray Ladder, Aluminum
Description
Cable tray bend made of aluminium with U-style, 90 degree vertical outside bend fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.
Specifications
Brand Name | ABB | Item Name | Elbow |
Material | Aluminum | Type | 90°, Ladder, Vertically Declining, Perforated Rung |
Bend Radius | 24 in | Dimensions | 24 in W x 5 in H |
Standards | CSA Certified | UPC | 626490693579 |
Packages
1 - UNIT - 1 |