Abbotsford
cspauf536lvo9024

ABB 90 Degree 5x36 inch 24 inch Rad CABLETRAY Vertical Outside Tray Ladder, Aluminum

Price $543.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF536LVO9024

Description

Cable tray bend made of aluminium with ladder bottom type, 90° vertical outside bend fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.

Specifications

Brand Name ABB Item Name Cable Tray Bend
Material Aluminum Type 90°, Ladder, Perforated Profile, Vertically Declining
Bend Radius 24 in Dimensions 36 in W x 5 in H
Standards CSA Certified UPC 626490706255

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok