cspauf606lhb9024

ABB 6x6 inch 24 inch Rad CABLETRAY Horizontal Bend Tray Ladder, Aluminum

Available for Backorder
Price $222.78 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:auf606lhb9024

Description

Cable tray bend made of aluminium with ladder bottom type, 90° horizontal bend fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.

Specifications

Brand Name CABLETRAY Material Aluminum
Type Ladder Standards CSA
UPC 626490712133

Packages

1 - UNIT = (1)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok