Abbotsford
cspauf612lvi9024

ABB 12x6 inch 24 inch Rad CABLETRAY Vertical Inside Tray Ladder, Aluminum

Price $553.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF612LVI9024

Description

Tray ladder vertical bend features U-shaped extrusion forms the fitting siderail. Occupies less space in areas where space is restrained. Splice plate holds components together while hardware is inserted. Lighter fittings are easy to handle. Tangents on fittings. 7 inch Snap-in splice plate.

Specifications

Brand Name ABB Item Name 90° Bend
Bend Radius 24 in Material Aluminum
Type Ladder, Low Rung, Vertically Rising Dimensions 12 in W x 6 in H
Standards CSA Certified Application For Cable Tray
UPC 626490726284

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok