cspauf612lvo9024

ABB 12x6 inch 24 inch Rad CABLETRAY Outside Riser Tray Ladder, Aluminum

In Stock
Price $314.09 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:auf612lvo9024

Description

Tray ladder vertical bend features U-shaped extrusion forms the fitting siderail. Occupies less space in areas where space is restrained. Splice plate holds components together while hardware is inserted. Lighter fittings are easy to handle. Tangents on fittings. 7 inch Snap-in splice plate.

Specifications

Brand Name CABLETRAY Material Aluminum
Type Ladder Standards CSA
UPC 626490726604

Packages

1 - UNIT = (1)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok