Abbotsford
cspauf636lhb9024

ABB 6x36 inch 24 inch Rad CABLETRAY Horizontal Bend Tray Ladder, Aluminum

Price $626.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF636LHB9024

Description

Cable tray bend made of aluminium with ladder bottom type, 90° horizontal bend fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.

Specifications

Brand Name ABB Item Name Cable Tray Bend
Material Aluminum Type 90°, Ladder, Perforated Profile, Horizontal
Bend Radius 24 in Dimensions 36 in W x 6 in H
Standards CSA Certified UPC 626490751606

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok