Abbotsford
cspauf636lht24

ABB 6x36 inch 24 inch Rad CABLETRAY Horizontal Tray Ladder, Aluminum

Price $953.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF636LHT24
Documents Documents

Description

U-style horizontal tee for use with cable tray. Manufactured with 9 inch rung spacing measured at the center line of fitting. A U-shaped extrusion forms the fitting siderail. U-style fittings utilize a 7 inch splice plate and the fittings have tangents at the extremities.

Specifications

Brand Name ABB Item Name Ladder Tee
Material Aluminum Type Horizontal, U-Style, Perforated-Profile, Low-Profile
Bend Radius 24 in Dimensions 36 in W x 6 in H
Application For Cable Tray UPC 626490751682

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok