cspauf636lvi9024

ABB 36x6 inch 24 inch Rad CABLETRAY Vertical Inside Tray Ladder, Aluminum

Available for Backorder
Price $356.21 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:auf636lvi9024

Description

Tray ladder vertical bend features U-shaped extrusion forms the fitting siderail. Occupies less space in areas where space is restrained. Splice plate holds components together while hardware is inserted. Lighter fittings are easy to handle. Tangents on fittings. 7 inch Snap-in splice plate.

Specifications

Brand Name CABLETRAY Material Aluminum
Type Ladder Standards CSA
UPC 626490752122

Packages

1 - UNIT = (1)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok