cspx207hdgc

ABB 4 Hole 5-3/8 inch 78lb Superstrut Flat Fitting Carbon Steel

In Stock
Price $6.1267 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:x207hdgc

Description

Superstrut® flat fitting manufactured from hot rolled carbon steel with hot dip galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Splice Plate Material Steel
Finish Hot-Dipped Galvanized Type 4 Holes
Dimensions 7-1/4 in L x 1-5/8 in W For Use With 12, 14 or 16 ga Channel
Application Use in Metal Framing Applications UPC 786210563152

Packages

1 - UNIT = (1) 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok