CABLOFIL 10 inch Universal Splice Bar (50/Pack)
Description
Splices any two sections of EZ Tray.FEATURES:• Other parts needed - EZBN1-4 and CE25/CE30• Can be cut to fit with a bolt cutter• Can be bent to fit with a bolt cutter• Sold in a Package of 50 Bars
Specifications
Brand Name | Cablofil | Item Name | Splice Bar |
Material | Steel | Finish | Electro-Galvanized |
Type | Universal | Series/Model | ED |
Dimensions | 10 in L x 3/4 in W | For Use With | Cable Tray |
UPC | 800388003514 |
Packages
50 - UNIT - (50) |