Abbotsford
cboedrnez

CABLOFIL EDRNEZ Bracket Fast Splice (50/Pack)

Price $253.01 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CABLOFIL
Manufacturer #:EDRNEZ

Description

Used to quickly splice cable trays together end-to-end. No nut/bolt assembly required. Package of 50.FEATURES:• Only 2 splices are needed to join 2 pieces of EZ Tray on tray widths up to 18" (uses two splices on the sides and one or two on the bottom for 24" tray)• Special assembly tool is included in every bag of splices• Saves up to 1/2 the installation time• Corrosion resistant electro zinc plated• UL Classified Splice

Specifications

Brand Name Cablofil Item Name Fast Splice
Length 10 in Width 7.5 in
Height 3/4 in Material Steel
Finish Electroplated Zinc Standards UL Listed, American Act Compliant
UPC 800388003552

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok