cspabw612cep

ABB 12 inch x 6 inch Thomas & Betts End Closure Plate Cable Tray, Aluminum

Available for Backorder
Price $34.18 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:abw612cep

Description

End plate provides closure for any tray end. Packaged with hardware.

Specifications

Brand Name Thomas & Betts Sub Brand Electrotray
Item Name Closure End Plate Type Plates
Width 12 in Height 6 in
Material Aluminum For Use With 12 in W Cable Tray
Includes 3/8 in dia (4) Bolts, (4) Nuts, (4) Washers Standards UL Listed, CSA Certified
Application Provides Closure for any Cable Tray End UPC 626490275881

Packages

1 - UNIT = (1)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok