Abbotsford
cspabw6ssp

ABB 6 inch ELECTROTRAY Strut Splice Plate Standard, Aluminum

Price $54.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ABW6SSP

Description

Snap-in splice plate made of aluminium, Allows for a 1 in. Designed to lock into place for easy alignment and installation. Packaged in pairs with zinc plated hardware. Provided as standard with each straight and fitting.

Specifications

Brand Name ABB Item Name Splice Plate
Material Aluminum Finish Electro Zinc Plated
Type Standard Dimensions 6 in H
Includes 3/8 in dia (8) Bolts, (8) Nuts, (8) Washers Application For Cable Tray
UPC 622538108111

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok