Abbotsford
cspspwchgchdw

ABB SPWCHGC-HDW Thomas&Betts Flange Clip Lower Flange Securing Assembly, Steel

Price $8.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SPWCHGC-HDW
Documents Documents

Description

Pre-galvanized steel combination hold down/guide clamp with hardware

Specifications

Brand Name ABB Item Name Combination Hold Down/Guide Clamp with Hardware
Size 3/8 in Material Steel
Color/Finish Pre-Galvanized Application For Cable Trays
UPC 753554080065

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok