Abbotsford
panwgintsplbl

PANDUIT WGINTSPLBL Wyr-Grid Splice Connector, Black

Price $57.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:WGINTSPLBL
Documents Documents

Description

The black powder coated intersection splice connector is 3.01" (76.4 mm) high, 3.30" (81.3 mm) long, and 1.35" (34.2 mm) wide and quickly joins Wyr-Grid® Pathways at all intersections. A thread cutting screw pierces through the paint of perpendicular pathway sections to provide a completely bonded connection, ensuring electrical continuity between the pathways. The package contains two components needed to create one tee or right angle intersection.

Specifications

Brand Name Panduit Sub Brand Wyr-Grid®
Item Name Intersection Splice Connector Type Splice Connector
Length 3.2 In. Material Steel
Color/Finish Black/Powder-Coated Packaging Quantity 10/Carton
Standards RoHS Compliant Application Quickly Joins Wyr-Grid® Pathways at all Intersections
UPC 074983318889

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok