Abbotsford
panwgspl1218bl

PANDUIT Splice Connector for 8 inch, 12 inch, and 18 inch Widths, Black

Price $45.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:WGSPL1218BL
Documents Documents

Description

The black powder coated straight splice connector is 1.57" (39.8 mm) high and quickly joins two 8" (203 mm), 12" (305 mm), or 18" (457 mm) wide Wyr-Grid® Pathways together. A thread cutting screw pierces through the paint of adjacent pathway sections to provide a completely bonded connection, ensuring electrical continuity between the pathways. The package contains two components needed to join two pathway sections.

Specifications

Brand Name Panduit Sub Brand Wyr-Grid®
Item Name Splice Connector Material Steel
Color Black Type Straight, 2-Piece
Finish Black Powder-Coated Dimensions 4.67 in L x 1.12 in W x 1.57 in H
For Use With 8 in or 12 in or 18 in W Wyr-Grid Pathways Standards RoHS Compliant
Application Quickly Joins two 8 in, 12 in or 18 in Wide Wyr-Grid Pathways Together UPC 074983318896

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok