Abbotsford
panwgsw4bl

PANDUIT 4 inch Wyr-Grid Snap-On Sidewall, Black

Price $21.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:WGSW4BL

Description

The Wyr-Grid black powder coated, snap-on sidewall is 4.0" (102 mm) high and can be attached anywhere along the pathway to retain cables. It comes in standard packages of one.

Specifications

Brand Name Panduit Sub Brand Wyr-Grid®
Item Name 4 in Sidewall Material Steel
Type Snap-On Series/Model WG Series
Color Black Finish Pre-Galvanized
Dimensions 1.2 in L x 3.71 in W x 6.9 in H For Use With Wyr-Grid Overhead Cable Tray Routing System
Standards UL Classified Sections 392.3(C) and 392.7(B) of the NEC, CAN/CSA C22.2 No. 126.1-02, NEMA VE 1-2002 and ANSI/NFPA 70, NEC, RoHS Compliant, ASTM B633 SC3, Type III Application For Data Centers, Connected Buildings and Industrial Automation Applications
UPC 074983878802

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok