Abbotsford
uns28r38

UBS INDUSTRIES 3/8 inch Columbia MBF Ceiling Flange

Price $3.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:UBS INDUSTRIES
Manufacturer #:CF38 EG

Description

Ceiling flange.

Specifications

Brand Name Unistrut Item Name Ceiling Flange
Type Malleable Length 3-5/16 in
Width 1-3/8 in Height 3/8 in
Hole Size 3/8 in Color/Finish Electro Galvanized

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok