Abbotsford
cspt45e6l306

ABB 18 inch x 5 inch 3m T&B Tray Hot Dip Galvanized Ladder Straight, Steel

Price $2,035.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SH3618L12-6

Description

Series 3 steel hot-dipped galvanized after fabrication straight section 6 inches side rail height 18 inches width ladder 12 inches rung spacing 6 meters length

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section, Series 3 Length 6 m
Width 18 in Height 6 in
Material Steel Finish Hot Dip Galvanized
Standards CSA Certified, NEC Compliant, NEMA Rated, UL Listed Application For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 785055229865

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok