CER BT-4-6 Basket Tray Section Straight Carbon Steel 10 ft Lx 6 in Wx 4 in H
Specifications
Brand Name | Canadian Electrical Raceways | Item Name | Basket Tray Section |
Type | Straight | Length | 10 ft |
Width | 6 in | Height | 4 in |
Material | Carbon Steel |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |