Abbotsford
cbocf150450ez

CABLOFIL 6 inch x 18 inch x 10 ft CF150 Steel EZ Tray

Price $248.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CABLOFIL
Manufacturer #:CF150/450EZ

Description

FEATURES:• Fits neatly in raised access floor systems with 24" on center posts• Wire tray resists dirt and dust build up• 2x4 wire grid supports wires evenly and allows easy dropout without cutting tray

Specifications

Brand Name Cablofil Item Name Wire Mesh Cable Tray
Length 10 ft Width 6 in
Height 6.53 in Material Steel
Finish Electrozinc Standards Buy American Act Compliant, UL Listed
UPC 800388001091

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok