Abbotsford
cspshu1306v3

ABB 6 inch Wide 3mtr CABLETRAY Ventilated Straight Tray Ladder, Steel

Price $560.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHU1306V-3

Description

Ventilated trough cable tray is formed from a pre-punched sheet to produce a one-piece ventilated trough.

Specifications

Brand Name ABB Item Name Cable Tray
Type Straight Section, Ventilated, Low Profile Length 3 m
Width 6 in Height 92.075 mm
Material Steel Finish Hot-Dipped Galvanized
Standards UL Listed, CSA Certified, NEMA Rated Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 785055163046

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok