Abbotsford
cspsptc04v3

ABB 4 inch w x118.11 inch l Pre-Galvanized Steel Ventilated Channel Tray

Price $181.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SPTC04V-3

Description

Channel tray straight ventilated section constructed of Pre-galvanized steel.

Specifications

Brand Name ABB Item Name Cable Tray without Connector
Type Straight Section Length 3 m
Width 4 in Material Steel
Finish Pre-Galvanized Standards UL Listed, CSA Certified, NEMA Rated
Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 785055357544

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok