Abbotsford
tabetq2006se10

ABB 2 inch x 6 inch x 10 ft QuikLok Series Electro-Galvanized Deep U-Profile Straight Section

Price $152.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ETQ2006SE10

Description

ExpressTray® steel wire basket tray with 2 x 4 inch mesh size allows cables to be routed in or out without cutting wires. QuikLok™ connection locks lengths of tray together in seconds with no hardware or tools required. Higher profile enhances loading capacity, increases strength for more demanding applications and prevents cable fallout.

Specifications

Brand Name ABB Sub Brand ExpressTray®
Item Name Cable Tray with QuikLok Connection Type U-Profile Straight Section
Length 10 ft Width 6 in
Height 2 in Material Steel
Finish Electro Galvanized Application Indoor use
UPC 626490989948

Packages

1 - UNIT - 1 88 - UNIT = 88
This website uses cookies to ensure you get the best experience on our website. Read more
Ok