Abbotsford
tabetq4024se10

ABB 4 inch x 24 inch x 10 ft QuikLok Series Electro-Galvanized Deep U-Profile Straight Section

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ETQ4024SE10

Description

The T&B Expresstray is designed to provide simple solutions to manage light duty cabling in commercials and industrials area. Simple because is not required any curve, corner or pass-thru section, it’s fast to install with Quicklok fitting and Tablok holders. It is made of mesh metallic wiring electrogalvanized (interior), hot-dip galvanized (exterior) or stainless steel (corrosive area) and are UL-CSA approved. Available in C-L-U shape with vast ranges of fixing accessory.

Specifications

Brand Name ABB Sub Brand ExpressTray®
Item Name Cable Tray with QuikLok Connection Type Deep U-Profile Straight Section
Length 10 ft Width 24 in
Height 4 in Material Steel
Finish Electro Galvanized UPC 626490989900

Packages

1 - UNIT - 1 12 - UNIT = 12 24 - UNIT = 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok