cspm775l12eg

ABB 1/2 inch Superstrut Malleable Iron C-clamp with Locknut, Silver

Available for Backorder
Price $11.8075 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:m775l-1/2eg

Description

Superstrut® beam clamp with lock nut constructed of malleable iron with electro-galvanized finish, 400 lb design load.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name C-Clamp with Locknut Type Beam Clamps
Load Capacity 400 lb Material Malleable Iron
Finish Electro Galvanized Capacity 1/2 in
Rod Size 1/2 in Dimensions 2 in H
Standards Federal Specification MSS SP69 Type 23 Application For Metal Framing
UPC 786210056685

Packages

1 - UNIT = (1) 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok