Abbotsford
cspu514hdgc

ABB 1-1/4 inch 40lb Ocal Hot-Dip Galvanized Finish Beam Clamp

Price $12.6639 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U514HDGC

Description

Beam clamp for mounting channel with hot dipped galvanized finish. Special features include 3/8 inch x 1-1/2 inch set screw.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name I-Beam Clamp Type Continuous
Material Steel Finish Hot-Dipped Galvanized
Rod Size 3/8 in Includes 3/8 x 1-1/2 in Set Screw
Application Metal Framing UPC 786210561189

Packages

1 - UNIT - 1 50 - UNIT = 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok